Beli ball valve stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz 10K Stainless Steel Ball Valve (Interplanar: ASME B 16.10, Flange Type) (10 UBDM Series)
    Mulai

    Rp3.099.900

    Kitz 10K Stainless Steel Ball Valve (Interplanar: ASME B 16.10, Flange Type) (10 UBDM Series)
    atribut:
    • Material (stem): SUS316
    • Cap Material: SCS14A
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Ball Material: SCS14A/SUS316
    • Class: 10K
  2. Ravale Ball Valve
    Mulai

    Rp139.900

    Ravale Ball Valve
    Deskripsi:
    STOP KRAN AIR BALL VALVE STAINLESS STEELBall Valve Ravale menggunakan bahan Stainless Steel murni membuat tidak mudah berkarat, putaran lembut dan tahan lama.
    atribut:
    • Size (inch): 1
    • Heart/Inner Ball Material: PVC
    • Handle Material: Stainless coated with rubber
    • Body Material: Stainless steel
  3. Kitz 10K SS Ball Valve (Flange Type) (10 UBO Series)
    Mulai

    Rp6.899.900

    Kitz 10K SS Ball Valve (Flange Type) (10 UBO Series)
    atribut:
    • Material (stem): SUS316L
    • Cap Material: SCS16A
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Ball Material: SCS16A/SUS316L
    • Body Material: SCS16A
    • Class: 10K
  4. Genebre Ball Valve 2 Pieces Split Body
    Mulai

    Rp889.900

    Genebre Ball Valve 2 Pieces Split Body
    Deskripsi:
    Direct mounting for actuators s/ISO 5211. Antiestatic device. Manually operated by handle with locking system.
    atribut:
    • Ball Type: Floating
    • Class: ANSI 150
    • Connection Type: Raised Face Flange
    • Maximum Pressure (kg/cm²): 19
    • Operation: Lever Operation
    • Temperature Range (°F): -22 to +356
    • Working Pressure (psi): 275
  5. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  6. Kitz Class 150 Stainless Steel Ball Valves
    Mulai

    Rp3.099.900

    Kitz Class 150 Stainless Steel Ball Valves
    atribut:
    • Gasket Material: PTFE
    • Gland Packing Material: PTFE
    • Handle Material: Ductile Iron
  7. YONE Ball Valve
    Mulai

    Rp709.900

  8. Weissmiller Ball Valve NPT SS316
    Mulai

    Rp129.900

    Weissmiller Ball Valve NPT SS316
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Body Material: SS316
    • Class: 1000 WOG
    • Connection: FNPT
    • Seat Material: PTFE
  9. VTV Valve Body Ball Valve ANSI 150
    Mulai

    Rp3.899.900

    VTV Valve Body Ball Valve ANSI 150
    Deskripsi:
    VTV 2pcs body high mounting full bore ball valveFlange end to ANSI 150with anti static device, fire safe, and blow out proof
    atribut:
    • Fig: BV-202
  10. VIEGA MEGAPRESS Manual Two-Way Ball Valve
    Mulai

    Rp10.999.900

    VIEGA MEGAPRESS Manual Two-Way Ball Valve
    Deskripsi:
    Stainless steel ball valves are abrasion-resistant, corrosion-resistant, and suitable for high-pressure and high-temperature applications.
  11. Sankyo Ball Valve 3PC
    49%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp169.900

    Sankyo Ball Valve 3PC
    atribut:
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Pressure (psi): 1000 W.O.G
    • Ball: SS316
    • Body: SS316
    • Bolt: SS304
    • Bolt Washer: SS304
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Hex Nut: SS304
    • Lock Device: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
  12. Kitz Stainless Steel Ball Valve 600 Type
    57%
    Mulai

    Rp479.900

  13. PISCO Stainless Ball Valve 1 Piece Type
    Mulai

    Rp539.900

    PISCO Stainless Ball Valve 1 Piece Type
    atribut:
    • Working Temperature Range (°C): -29 to 232 (fluid should not be frozen)
    • Finishing Material: Main Body: Stainless steel(equivalent to SUS316), Ball: Stainless steel(equivalent to SUS316), Thrust washer: Fluorine resin(PTFE), Handle: Stainless steel(equivalent to SUS304)
    • Maximum Working Pressure (MPa): 5.5 (check precautions)
    • Working Vacuum Pressure (kPa): -101
  14. Kitz Type 600 Stainless Steel Ball Valves
    Mulai

    Rp769.900

    Kitz Type 600 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: CF8M/316
    • Gland Packing Material: Reinforced PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: Glass Filled PTFE
    • Stem Material: 316
  15. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp669.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  16. JH Pneumatic Hose Tube
    Mulai

    Rp669.900

    JH Pneumatic Hose Tube
    Deskripsi:
    Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proof
    atribut:
    • Stretch Resistance (kg/cm²): 400
    • Tearing Strength (kg/cm²): 110
    • Anti-Ablasion (Mg): 35
    • Thermo-Stable: 60
    • Low-Cold Resistance: -20
    • Normal Temperature Working Pressure (kg/cm²): 10
    • Operating Working Pressure (Kg/cm²): 12
  17. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)
    51%
    Mulai

    Rp31.900

  18. monotaro.id U Bolt + 2 mur
    50%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  19. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
Daftar Harga ball valve stainless steel Terbaru November 2026
Kitz 10K Stainless Steel Ball Valve (Interplanar: ASME B 16.10, Flange Type) (10 UBDM Series)Rp3.099.900
Ravale Ball ValveRp139.900
Kitz 10K SS Ball Valve (Flange Type) (10 UBO Series)Rp6.899.900
Genebre Ball Valve 2 Pieces Split BodyRp889.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
Kitz Class 150 Stainless Steel Ball ValvesRp3.099.900
YONE Ball ValveRp709.900
Weissmiller Ball Valve NPT SS316Rp129.900
VTV Valve Body Ball Valve ANSI 150Rp3.899.900
VTV Valve Body Ball ValveRp179.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)